3-1/5 x 3-9/10 in. Zinc Plated Open Acorn Nut
3-1/5 x 3-9/10 in. Zinc Plated Open Acorn Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 1/4 in x 7/16 in
- Height:
- 1/2 in
- Length:
- 3-1/5 in
- Material:
- Zinc Plated
- Product Type:
- Open Acorn Nut
- Size:
- 1/4 in x 7/16 in
- WaterSense Labeled:
- No
- Width:
- 3-9/10 in