3-1/8 in. Zinc and Stainless Steel Face Plate in Polished Chrome
3-1/8 in. Zinc and Stainless Steel Face Plate in Polished Chrome
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated
- Single hole
- Includes chrome-plated brass screw
- 3" OD
- Includes one chrome plated brass screw
- Carded
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Waste and Overflow Faceplate
- Height:
- 31/50 in
- IAPMO Listed:
- Yes
- Length:
- 5-1/2 in
- Material:
- Stainless Steel, Zinc
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 3-81/100 in