3-11/16 in. Inside Caulk Cast Iron in Black
3-11/16 in. Inside Caulk Cast Iron in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Inside caulk
- Cast iron
- Heavy duty loose set strainer
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 3-3/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7 in
- Fits Pipe Size:
- 3-11/16 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 6-3/8 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- Trap Primer Connection:
- No
- UL Listed:
- No