3-17/25 x 7-11/100 x 7-83/100 in. Washing Machine Supply Box
3-17/25 x 7-11/100 x 7-83/100 in. Washing Machine Supply Box
Frequently Purchased Together
Product Details
Product Details
- Compact design
- Quarter-turn valves
- Easy to remove test plug
- Can be converted to a right outlet by rotating box 180°
- Includes mounting brackets and frame
- Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
- CUPC listed
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- ASTM:
- ASTM F1807
- Connection Size:
- 1/2
- Depth:
- 3-17/25 in
- Fire Rated:
- No
- Height:
- 4-3/10 in
- NSF:
- NSF 61-2019
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 9-2/5 in