3-3/8 in. 2-Way Cast Iron Wall Mount Lavatory Bracket
3-3/8 in. 2-Way Cast Iron Wall Mount Lavatory Bracket
Product Details
Product Details
- Sink Lugs
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Mounting Hardware
- Height:
- 2/5 in
- Length:
- 1-3/5 in
- MA Approved:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in