This product requires certification to purchase.

3 in. 250 lb.Galvanized Steel Pipe Hanger

You last purchased this on
 
Jones Stephens

3 in. 250 lb.Galvanized Steel Pipe Hanger

  • Fast #
  • Part #JH30003
  • Item #3707193
  • Manufacturer Part #H30003
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 in. 250 lb.Galvanized Steel Pipe Hanger

  • Fast #
  • Part #JH30003
  • Item #3707193
  • Manufacturer Part #H30003
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Alternating screw and nail holes
  • Load rating 250# max
  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

ASTM:
ASTM D-5857
Coating:
Galvanized
FM Approved:
No
Fits Pipe Size:
3 in
Height:
1/2 in
Length:
16 in
Material:
Steel
Schedule Class:
40
UL Listed:
No
Width:
9 in
Work Load Limit:
250 lb