3 in. Brass Repair Kit in Chrome Plated
3 in. Brass Repair Kit in Chrome Plated
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Moen® Magnum® Chateau and Legend tub and shower faucets
- Replaces #1198
- For single handle faucets
- Solid brass
- Chrome plated finish on exposed parts
- 3" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- Application:
- Tub and Shower
- Brand Model Compatibility:
- Moen®, Legend, 1198
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 1 in
- Length:
- 3 in
- MA Approved:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 1 in