This product requires certification to purchase.

3 in. Extension Wall Cover Set with 1-1/2 in. Plug

You last purchased this on
 
Jones Stephens

3 in. Extension Wall Cover Set with 1-1/2 in. Plug

Brand image
You last purchased this on
 
Jones Stephens

3 in. Extension Wall Cover Set with 1-1/2 in. Plug

  • Fast #
  • Part #JC92150
  • Item #1444514
  • Manufacturer Part #C92150
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set includes stainless steel extension cover, brass countersunk plug and 1/4- 20 4" flat head machine screws
  • Fits Pipe Size(s): 3 in
  • No soldering, glue, heat or external tools required to join the pipe
  • Drain Base Height: 1-1/2 in
  • Maximum temperature is 180° F and maximum pressure is 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • 25 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in
Height:
1 in
Length:
7 in
Product Type:
Wall Cover
Size:
1-1/2 in



Call for Pricing
Call for Pricing