This product requires certification to purchase.

3 in. Handicap Lavatory Drain

You last purchased this on
 
Jones Stephens

3 in. Handicap Lavatory Drain

Brand image
You last purchased this on
 
Jones Stephens

3 in. Handicap Lavatory Drain

  • Fast #
  • Part #JD70101
  • Item #879511
  • Manufacturer Part #D70101
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Twin 90 construction
  • Polished chrome plated brass
  • Mack washer and brass locknut
  • 17 gauge 1 1/4" tailpiece; cast brass elbows
  • UPC listed
  • Complies with ASME A112.18.2-2015/CSA B125.2-15
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Grid Drain Material:
Brass
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tailpiece Length:
8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com