This product requires certification to purchase.

3 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 6 in. Polished Brass Strainer

You last purchased this on
 
Jones Stephens

3 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 6 in. Polished Brass Strainer

  • Fast #
  • Part #JD50070
  • Item #3701996
  • Manufacturer Part #D50070
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 6 in. Polished Brass Strainer

  • Fast #
  • Part #JD50070
  • Item #3701996
  • Manufacturer Part #D50070
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 10" Pan
  • Strainers are available in PB and NB
  • PB and NB strainers are 3/16" thick
  • Primer tapped with 1/2" plug
  • Adjustable (see dimension D)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Fitting Sizes:
3 in