3 in. No Hub Cast Iron Test Tee
3 in. No Hub Cast Iron Test Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Plug is Southern Code
Documents
Specifications
- ASTM:
- ASTM A888 - 18a
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Test Tee
- Material:
- Cast Iron
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.