3 in. No-Hub Roof Drain with 8-1/2 in. Square Pan
3 in. No-Hub Roof Drain with 8-1/2 in. Square Pan
Frequently Purchased Together
Product Details
Product Details
- Code Blue
- 8-1/2" square pan
- Cast iron dome and drain
- Supplied with stainless steel bolts
- Height is 9-3/4"
Documents
Specifications
- ASME:
- ASME A112.6.4-2003(R08)
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- IAPMO Listed:
- Yes
- Length:
- 8-1/2 in
- Width:
- 8-1/2 in