This product requires certification to purchase.

3 in. Plastic Cleanout Plug

You last purchased this on
 
Jones Stephens

3 in. Plastic Cleanout Plug

  • Fast #
  • Part #JP49003
  • Item #1832606
  • Manufacturer Part #P49003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 in. Plastic Cleanout Plug

  • Fast #
  • Part #JP49003
  • Item #1832606
  • Manufacturer Part #P49003
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White plastic
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Application:
Commercial, Residential
Clean Bagged:
No
Color Finish Name:
White
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Plug
Head Style:
Countersunk
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
UL Listed:
No