3 in. Plastic Floor Drain
3 in. Plastic Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Fits over 2" or inside 3" Schedule 40 DWV pipe
- Use with or without a p-trap
- Fits over 2" or inside 3" schedule 40 DWV pipe
- For use with or without a p-trap
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 7-1/4 in
- Grate Shape:
- Round