This product requires certification to purchase.

3 in. Plastic PVC Closet Flange

You last purchased this on
 
Jones Stephens

3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC4743P
  • Item #1326322
  • Manufacturer Part #C4743P
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC4743P
  • Item #1326322
  • Manufacturer Part #C4743P
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flush fit
  • Patent #: 5,937,450
  • Will fit oblong horns
  • Pushes easily into 3" or 4" cast iron or Schedule 40 DWV pipe
  • ASTM C-564 rubber gasket
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM C-564, ASTM D-2665-2014
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Closet Flange Connection Type:
Push-On
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flange Type:
Closet
Height:
3-1/2 in
IAPMO Listed:
No
Length:
12-1/2 in
Material:
Plastic
Material Type:
PVC
Size:
4 in
Test Cap Included:
No
WaterSense Labeled:
No
Width:
7 in