3 in. Plastic PVC Closet Flange
3 in. Plastic PVC Closet Flange
Frequently Purchased Together
Product Details
Product Details
- 6" Long shank
- Fits inside 3" pipe Schedule 40 DWV pipe
- Adjustable swivel ring
- Fits inside 3" pipe schedule 40 DWV pipe
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Type:
- Closet
- Height:
- 6-3/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 3 in
- Test Cap Included:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in