3 in. Plastic White Floor Drain
3 in. Plastic White Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Floor sink, area drain, garbage drain, yard drain
- 8-1/2" diameter grate
- Brass inserts
Documents
Specifications
- ASME:
- ASME A112.6.3-2016
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 8-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- UL Listed:
- No