3 in. Polyvinyl 11-1/8 x 15 in. Roof Flashing
3 in. Polyvinyl 11-1/8 x 15 in. Roof Flashing
Product Details
Product Details
- Stiffer thermoplastic hard base
- Premium elastomer collar
- Excellent weathering and ultraviolet stabilization
- Pitched neck design allows for reduction in length
- Not for hot-mopped or built-up roof applications
- Made in the USA
Specifications
- GSA Approved:
- No
- Heat Rating:
- 250 °F
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Material Type:
- Neo-Poly
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Polyvinyl
- Roof Flashing Size:
- 11-1/8 in x 15 in