3 in. PVC Closet Flange (Less Knockout)
3 in. PVC Closet Flange (Less Knockout)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Long shank
- Fits into 3" pipe Schedule 40 DWV pipe
- Exclusive 400 grade stainless
- Radial slots for closet bolts; 6 screw holes
- These products are UPC listed
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D2665-2014
- Adjustable:
- No
- Application:
- Commercial, Residential, Schedule 40 DWV Pipe
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Swivel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in