3 in. PVC Closet Flange
3 in. PVC Closet Flange
Frequently Purchased Together
Product Details
Product Details
- 6" Long shank
- Fits inside 3" pipe Schedule 40 DWV pipe
- Adjustable swivel ring
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Diameter - Inside 1:
- 5-1/16 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Type:
- Closet
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Size:
- 3 in
- Test Cap Included:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in