This product requires certification to purchase.

3 in. PVC Closet Flange

You last purchased this on
 
Jones Stephens

3 in. PVC Closet Flange

  • Fast #
  • Part #JC51302
  • Item #3702665
  • Manufacturer Part #C51302
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 in. PVC Closet Flange

  • Fast #
  • Part #JC51302
  • Item #3702665
  • Manufacturer Part #C51302
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits over 3" or 4" PVC
  • Converts 3 and 4" PVC pipe into a toilet ready application
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2665-2014
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
1 in
Length:
6-7/10 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2014
NSF Certified:
Yes
Size:
3 in
WaterSense Labeled:
No
Width:
6-17/20 in