This product requires certification to purchase.

3 in. PVC Heavy Duty Drain with Strainer in Nickel Bronze

You last purchased this on
 
Jones Stephens

3 in. PVC Heavy Duty Drain with Strainer in Nickel Bronze

Brand image
You last purchased this on
 
Jones Stephens

3 in. PVC Heavy Duty Drain with Strainer in Nickel Bronze

  • Fast #
  • Part #JD53144
  • Item #3707551
  • Manufacturer Part #D53144
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10" Pan
  • Stainless steel strainers are .06" thick
  • PB, NB and CP strainers are 3/16" thick
  • Strainers are available in PB, NB and CP
  • Primer tapped with 1/2" plug
  • Adjustable (see dimension D)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
8 in
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material:
Plastic
Product Type:
Heavy Duty



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com