3 in. Solvent Weld PVC Cleanout
3 in. Solvent Weld PVC Cleanout
Frequently Purchased Together
Product Details
Product Details
- Allows pipe to be cut flush with floor or wall
- Countersunk plug included
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Drain Base Height:
- 1-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/5 in
- IAPMO Listed:
- No
- Length:
- 5-3/5 in
- Material:
- Plastic
- Outlet Type:
- Solvent Weld
- Plug Diameter:
- 2-1/2 in
- Plug Included:
- Yes
- Product Type:
- Internal Pipe
- Size:
- 3 in