3 in. Tank to Bowl Sponge Gasket, Universal
3 in. Tank to Bowl Sponge Gasket, Universal
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal tank to bowl gasket for 3" flush valves
- 4.438” OD x 3.0” ID x 1.188” Thick sponge rubber with .5” recess
- Recessed to fit over locknut of flush valve
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Length:
- 4-219/500 in
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-219/500 in