3 x 2 in. Flexible Transition Coupling
3 x 2 in. Flexible Transition Coupling
Frequently Purchased Together
Product Details
Product Details
- EPDM rubber
- UPC listed
- For use on PVC, DWV and CI pipe
- Stainless steel clamps and housing
Specifications
- ASTM:
- ASTM C1173-2018
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 0.3 lb