This product requires certification to purchase.

3 x 4 in. ABS and 300 Stainless Steel Closet Flange

Jones Stephens

3 x 4 in. ABS and 300 Stainless Steel Closet Flange

  • Fast #
  • Part #JC58434
  • Item #3702545
  • Manufacturer Part #C58434
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. ABS and 300 Stainless Steel Closet Flange

  • Fast #
  • Part #JC58434
  • Item #3702545
  • Manufacturer Part #C58434
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Exclusive 400 grade stainless
  • Radial slots for closet bolts; 6 screw holes
  • Carton Quantities Only
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM D2661-2014E1
Adjustable:
No
Application:
Schedule 40 DWV Pipe
CARB OTC LEED Compliant:
No
Closet Flange Connection Type:
Swivel
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
5 in
IAPMO Listed:
Yes
Length:
8 in
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14-2012
NSF Certified:
Yes
Size:
3 in x 4 in
Test Cap Included:
No
UL Listed:
No
UPC:
717510584349
WaterSense Labeled:
No
Width:
8 in