3 x 4 in. ABS Closet Flange
3 x 4 in. ABS Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Long shank
- Six screw holes
- Extra-thick flange with short slots for extra strength
- Fits flush with floor
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D2661-2014E1
- Adjustable:
- No
- Application:
- Commercial, Residential, Schedule 40 DWV Pipe
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7 in
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in