This product requires certification to purchase.

3 x 4 in. General Purpose ABS Drain with 5 in. Stainless Steel Round Strainer

You last purchased this on
 
Jones Stephens

3 x 4 in. General Purpose ABS Drain with 5 in. Stainless Steel Round Strainer

  • Fast #
  • Part #JD54400
  • Item #1832607
  • Manufacturer Part #D54400
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 x 4 in. General Purpose ABS Drain with 5 in. Stainless Steel Round Strainer

  • Fast #
  • Part #JD54400
  • Item #1832607
  • Manufacturer Part #D54400
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Brass inserts
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Fitting Sizes:
3 in x 4 in