This product requires certification to purchase.

3 x 4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 6 in. Nickel Bronze Strainer with Ring

You last purchased this on
 
Jones Stephens

3 x 4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 6 in. Nickel Bronze Strainer with Ring

  • Fast #
  • Part #JD49145
  • Item #3707935
  • Manufacturer Part #D49145
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 x 4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 6 in. Nickel Bronze Strainer with Ring

  • Fast #
  • Part #JD49145
  • Item #3707935
  • Manufacturer Part #D49145
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Completely adjustable; reversible clamping ring gains additional 1" height
  • Strainers are available in SS, PB, NB and CP
  • 8-1/2" pan primer tapped with 1/2" plug
  • Gray PVC
  • Extra weep holes
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Fitting Sizes:
3 in x 4 in