This product requires certification to purchase.

3 x 4 in. LevelBest® IPS Plastic Rough-In Drainage in Grey Cleanout

You last purchased this on
 
Jones Stephens

3 x 4 in. LevelBest® IPS Plastic Rough-In Drainage in Grey Cleanout

Brand image
You last purchased this on
 
Jones Stephens

3 x 4 in. LevelBest® IPS Plastic Rough-In Drainage in Grey Cleanout

  • Fast #
  • Part #JD50494
  • Item #10100966
  • Manufacturer Part #D50494
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
  • Compatible with most plastic and brass spuds
  • Top is safe to use with power floats and power trowels
  • Domed top for protection during concrete pour
  • Primer tapped
  • Add strainer or cleanout to complete installation
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Height:
6-23/50 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Width:
6-23/50 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com