This product requires certification to purchase.

3 x 4 in. Plastic PVC Closet Flange

You last purchased this on
 
Jones Stephens

3 x 4 in. Plastic PVC Closet Flange

Brand image
You last purchased this on
 
Jones Stephens

3 x 4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC53700
  • Item #1844977
  • Manufacturer Part #C53700
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6" Long shank
  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Can be cut to desired length
  • Swivel ring
  • Fits over 3" or inside 4" schedule 40 DWV pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665-2014
Adjustable:
Yes
Application:
Residential, Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
3-3/4 in
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Flange Type:
Closet
Height:
6-1/2 in
Length:
7 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Size:
3 in x 4 in
Test Cap Included:
No
WaterSense Labeled:
No
Width:
6-7/10 in



Call for Pricing
Call for Pricing