3 x 4 in. Plastic PVC Closet Flange
3 x 4 in. Plastic PVC Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- 2" Offset
- 1-13/16" barrel depth
- For use with Jumbo Wax ring less horn. Some contouring may be needed for a proper fit.
Documents
Specifications
- ASTM:
- ASTM D2665-2014
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 3-3/10 in
- IAPMO Listed:
- Yes
- Length:
- 1/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in