3 x 4 in. Plastic PVC Closet Flange
3 x 4 in. Plastic PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable metal ring
- Two radial slots for closet bolts
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D2665-2014
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No