This product requires certification to purchase.

4 x 3 in. Plastic PVC Closet Flange

Jones Stephens

4 x 3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC55043
  • Item #2003687
  • Manufacturer Part #C55043
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC55043
  • Item #2003687
  • Manufacturer Part #C55043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    17  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits over 3" DWV with a 4" sweep
  • With plastic swivel ring
  • More versatile than an offset closet flange
  • Provides unlimited offset when used in conjunction with a socket x socket 45° elbow
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665-2014
Application:
Residential, Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
3-7/8 in
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Flange Type:
Closet
Height:
4-77/100 in
Length:
7 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Size:
3 in
Test Cap Included:
No
UPC:
717510550436
WaterSense Labeled:
No
Width:
7 in