3 x 4 in. Plastic PVC Closet Flange
3 x 4 in. Plastic PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Exclusive 400 grade stainless
- Radial slots for closet bolts; 6 screw holes
Documents
Specifications
- ASTM:
- ASTM D2665-2014
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510579345
- WaterSense Labeled:
- No
- Width:
- 7 in