3 x 4 in. Plastic PVC Closet Flange
3 x 4 in. Plastic PVC Closet Flange
Frequently Purchased Together
Product Details
Product Details
- 6" Long shank
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Exclusive 400 grade stainless
- Radial slots for closet bolts; 6 screw holes
Documents
Specifications
- ASTM:
- ASTM D-2665-2014
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 6 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in