3 x 4 in. PVC Closet Flange
3 x 4 in. PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Long shank
- Six screw holes
- Extra-thick flange with short slots for extra strength
- Fits flush with floor
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- UL Listed:
- No
- UPC:
- 717510503401
- WaterSense Labeled:
- No
- Width:
- 7 in