This product requires certification to purchase.

3 x 4 in. Rough-In Drainage Kit with 3-1/2 in. Thread for 6 in. Trim

You last purchased this on
 
Jones Stephens

3 x 4 in. Rough-In Drainage Kit with 3-1/2 in. Thread for 6 in. Trim

  • Fast #
  • Part #JD50441
  • Item #7726994
  • Manufacturer Part #D50441
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 x 4 in. Rough-In Drainage Kit with 3-1/2 in. Thread for 6 in. Trim

  • Fast #
  • Part #JD50441
  • Item #7726994
  • Manufacturer Part #D50441
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
  • Can be used with tile rings
  • Industry standard iron pipe size threads compatible with most adapter and drain bodies
  • Compatible with most plastic and brass spuds used in the industry
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Fitting Sizes:
3 in x 4 in