This product requires certification to purchase.

3 x 6 in. Stainless Steel Repair Clamp

You last purchased this on
 
Jones Stephens

3 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR60300
  • Item #89167
  • Manufacturer Part #R60300
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR60300
  • Item #89167
  • Manufacturer Part #R60300
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307, ASTM A-47 Grade 32610
Application:
Basic Plumbing, Plumbing Repair
Fits Pipe Size:
3 in
Height:
6 in
Length:
6 in
Material:
Stainless Steel
Material Type:
300, 301, Neoprene
NSF Certified:
No
Product Type:
Repair Clamp
UL Listed:
No
Weight:
1.7 lb
Width:
4-1/2 in