30 ft. Insulation Cork Tape
30 ft. Insulation Cork Tape
Product Details
Product Details
- Superior pressure sensitive adhesive
- Ideal for short runs of pipes or valves
Documents
Specifications
- ASTM:
- ASTM C 1427 Type I, ASTM C 1427 Type II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1/8 in
- Length:
- 30 in
- Product Type:
- Insulated Tape
- Size:
- 1/8 in x 2 in x 30’
- Thickness:
- 1/8 in
- UL Listed:
- No
- Width:
- 2 in