30 ft. x 2 in. Foam Insulation Tape in Black
30 ft. x 2 in. Foam Insulation Tape in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 540-
Pick Up: 23 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior pressure sensitive adhesive
- Ideal for short runs of pipes or valves
Documents
Specifications
- ASTM:
- ASTM C 1427 Type I, ASTM C 1427 Type II
- Application:
- Plumbing, Valve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30 ft
- Material:
- Foam
- Product Type:
- Insulation Tape
- Size:
- 1/8 in x 2 in x 30 ft
- Thickness:
- 1/8 in
- Width:
- 2 in