This product requires certification to purchase.

30 in. Galvanized Water Heater Support Stand

You last purchased this on
 
Jones Stephens

30 in. Galvanized Water Heater Support Stand

  • Fast #
  • Part #JJ36209
  • Item #9957970
  • Manufacturer Part #J36209
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

30 in. Galvanized Water Heater Support Stand

  • Fast #
  • Part #JJ36209
  • Item #9957970
  • Manufacturer Part #J36209
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 30" square x 18” high
  • 0.12" (3.0 mm) galvanized steel
  • Rated up to 2,400 lbs.
  • Corrosion resistant
  • Quick assembly
  • Meets UPC and IPC requirements
  • Requires Certification

Specifications

Capacity:
2400 lbs
Height:
18 in
IAPMO Listed:
Yes
Length:
30 in
Material:
Steel
Product Type:
Heater Stand
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Weight Capacity:
2400 lb
Width:
30 in