This product requires certification to purchase.

30 in. Rectangular Bathtub Protection

You last purchased this on
 
Jones Stephens

30 in. Rectangular Bathtub Protection

  • Fast #
  • Part #JT10014
  • Item #661696
  • Manufacturer Part #T10014
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

30 in. Rectangular Bathtub Protection

  • Fast #
  • Part #JT10014
  • Item #661696
  • Manufacturer Part #T10014
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High impact plastic
  • Fluted side walls and foam bottom
  • CARTON QUANTITIES ONLY
  • MOTOR FREIGHT (LTL) ONLY
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
14 in
Length:
60 in
Material:
Plastic
Shape:
Rectangular
Width:
30 in