30 in. Water Meter Key
30 in. Water Meter Key
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two tools used together as one
- Water Box Key is designed to reach into curb shutoff valves
- Water Box Lid Removal key lifts water boxes with ease
- Heavy duty 1/2" rebar steel construction
- Vinyl coated T-handle provides comfort and superior turning power
- Water meter key dimensions: 30" long, 12.5" handle, 3/4" key opening
- Water meter lid key extends 4-3/8" from handle
- Black color
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- Height:
- 2 in
- Length:
- 36-1/2 in
- Material:
- Plastic, Rebar
- Material Type:
- Vinyl
- Waterworks Application:
- Water
- Weight:
- 2.35 lb
- Width:
- 13 in