300 psi Water Test Gauge
300 psi Water Test Gauge
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 3/4" FGHT connection
- 2-1/2" face
- 0-300 psi
- 5 # increments
- Bourdon tube style
- Grade Class B
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-7/100 in
- Length:
- 2-43/100 in
- Material:
- Steel
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.