This product requires certification to purchase.

36 in. Cable

You last purchased this on
 
Jones Stephens

36 in. Cable

  • Fast #
  • Part #JS49036
  • Item #427528
  • Manufacturer Part #S49036
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

36 in. Cable

  • Fast #
  • Part #JS49036
  • Item #427528
  • Manufacturer Part #S49036
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • For cutting 1/2 in. to 4 in. PVC/DWV pipe, plastic drainage and irrigation tubing
  • Use in tight spots where there is little clearance, it is faster and easier than hacksaws
  • Easy grip loop handles
  • Long lasting stainless steel multi-strand cutting cable
  • Fits easily into tool box or pocket
  • Made in USA
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
DWV Pipe, Irrigation Piping, PVC Pipe, Residential
Blade Length (in):
36 in
Blade Material:
Stainless Steel
Color Finish Name:
Stainless Steel
Handle Material:
Stainless Steel/Vinyl
Height:
1/4 in
IAPMO Listed:
No
Length:
43-1/2 in
Number of Tools Included:
1
Saw Type:
Cable
Tool Type:
Cable Saw
Weight:
0.1 lb
Width:
2-3/8 in