This product requires certification to purchase.

36 in. Water Pump with 72 in. Discharge Hose

This product has been replaced by

36 in. Water Pump with 72 in. Discharge Hose
Jones Stephens 36 in. Water Pump with 72 in. Discharge Hose
Manufacturer Part #P13601
You last purchased this on
 
Jones Stephens

36 in. Water Pump with 72 in. Discharge Hose

Brand image
You last purchased this on
 

This product has been replaced by

36 in. Water Pump with 72 in. Discharge Hose
Jones Stephens 36 in. Water Pump with 72 in. Discharge Hose
Manufacturer Part #P13601
Jones Stephens

36 in. Water Pump with 72 in. Discharge Hose

  • Fast #
  • Part #JP13600
  • Item #1590668
  • Manufacturer Part #P13600
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Excellent for draining water meter boxes, tubs, basins, washing machines, dishwashers, sinks, showers, valve boxes and sumps
  • Constructed of high-impact PVC
  • Non-sparking, lightweight and chemical resistant
  • No priming necessary - removes 35 ounces per stroke
  • 1-1/4" O.D. x 72" outlet hose
  • Perfect for emergencies
  • Not for corrosive or flammable liquids
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Discharge:
1-1/4 in
Height:
38 in
Length:
1-49/50 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Water
UL Listed:
No
Width:
72 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com