37/64 in. Rubber Bibb Washer (Pack of 25)
37/64 in. Rubber Bibb Washer (Pack of 25)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Washers are made from the highest quality neoprene and are precision molded for long life
- Low-swell material will maintain shape in water
- Trade Size 0 (1/4M)
- Actual size 17/32" OD
- Pack of 25
- Carded
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 37/64 in
- Faucet Part Type:
- Bibb Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-3/4 in
- Material:
- Rubber
- Package Quantity:
- Pack of 25