4-1/2 in. Deep Cup Strainer with Rolled Edge Basket in Stainless Steel
4-1/2 in. Deep Cup Strainer with Rolled Edge Basket in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 3-1/2" diameter opening
- Stainless steel body
- Deep cup design
- Fixed post stainless steel basket
- Extra thick (8mm) rubber washer
- Die cast locknut and slip nut
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 4-2/5 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 4-7/16 in