4-1/4 in. High Impact Plastic Cleanout Cover Plate in Matte White
4-1/4 in. High Impact Plastic Cleanout Cover Plate in Matte White
Frequently Purchased Together
Product Details
Product Details
- White matte finish
- Flat design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- White
- Diameter:
- 4-1/4 in
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 1-1/4 in
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Flat Design
- Size:
- 4-1/4 in